Spectra Mattress SS000003T 11 in. Orthopedic Elements Firm Knife Edge Pillow Top - Twin
Mfr # SS000003T
Zoro # G603871813
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS000003T
- Zoro # G603871813
- UPC # 811383030283
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will drift in to a soothing sleep on this high quality 11 Inch Knife Edge Pillow-top, American made mattress. It features foam encased individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The pillow-top style provides the ultimate combination of comfort and support. The comfortable soft knit cover is a hypoallergenic quilted jacquard, ideal for those suffering from allergies. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Elements Firm Knife Edge Pillow Top
- Knife Edge Pillow-top with 1 Inch support foam in topper
- Foam encased pocketed coils
- Hypoallergenic continuous stitch cover
- Quilt fill is 3/4 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 1 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Twin
- Dimension: 11 in.
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door Shelving for Pantry, Kitchen, Bathroom, White (223219KKW)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- FLASH FURNITURE 10" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-10-GG)
- MARTHA STEWART SleepComplete 12 Inch Full Medium Dual-Action Cooling Gel and Green Tea Memory Foam Mattress (CL-MODD-12F-MS)
- INNOMAX 10 in. White Night Natural Latex Mattress, Twin Size (2-64-WN-9)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- FLASH FURNITURE Queen Platform Bed Set, Black (SL-BMF-23-GG)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- Spectra Mattress Mattresses