Spectra Mattress SS000002F 9.5 in. Orthopedic Elements Medium Firm Euro Top - Full
Mfr # SS000002F
Zoro # G804015146
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Mattress
- MFR # SS000002F
- Zoro # G804015146
- UPC # 811383030252
- Country of Origin China
- Category Exercise Equipment
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will drift in to a soothing sleep on this high quality 9.5 Inch euro-top, American made mattress. It features foam encased individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep.. The comfortable soft knit cover is a hypoallergenic quilted jacquard, ideal for those suffering from allergies. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic ElementsMedium Firm Euro Top
- Euro-top with 1 Inch of support foam
- Foam encased pocketed coils
- Hypoallergenic continuous stitch cover
- Quilt fill is 3/4 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 2 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Full
- Dimension: 9.5 in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12-907P 9-Way Pin Socket Plastic (12-907P)
- STENS Mulching Blade Fits John Deere M168223 330-587 (330-587)
- MTD Link-Steering Drag (711-1106A)
- AFTERMARKET Size 60 Chain 50ft Roll for Farm (RCC40-0018)
- CENTURY Century 1529-600 Puzzle Mat - Blue (1529-600)
- AUDUBON AUDUBON WALL BRACKET 14"" (NABRACKET)
- SUNNY DISTRIBUTOR Sunny Distributor SF-B1002 Indoor Cycling Bike (SF-B1002)
- WAKEMAN Wakeman 80-5112 Portable Under Desk Stationary Fitness Machine- Indoor Exercise Pedal Machine Bike for Arms; Legs & Physical Therapy or Calorie Burner (80-5112)
- FIFTHPULSE Premium Elastic Bandages w/ Hook and Loop Closure, 3 in. Rolls, 4PK (FP-EBAND-4PK)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1796 Cando Plastic Exercise Ball Chair with Locking Casters (30-1796)
- LIFELINE FITNESS Hex Rubber Dumbbell, 25lbs (LLHRD25)
- Spectra Mattress Exercise Equipment