Shop All Arts & Crafts
Spectra
Glitter, Silver, 1 lb. Jars, PK2
Mfr # P0091710
Zoro # G4853216
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 - 1lb. jars of glitter
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P0091710
- Zoro # G4853216
- UPC # 194629004256
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Silver |
Includes | 2 - 1lb. jars of glitter |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Plastic |
Description
Spectra® Glitter Sparkling Crystals are high quality and are the perfect addition to any art project. To help satisfy a child's innate preference for things that shine, our hexagon shaped plastic glitter crystals (.040 size) are non-toxic and conform to ASTM D 4236. They're packaged in convenient plastic dispensing jars with a variety of slot openings, making it easy to use without a lot of mess! Each jar includes 1 lb. of glitter. Sold as a pack of 2 jars.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- GENERIC Replacment Toner Cartridge For SHARP COMP MX-M283/363/453 503 (MX-500NT)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- AMACO Air Dry Clay, Terra Cotta, 25 lbs. (46319S)
- Spectra