Shop All Arts & Crafts
Spectra
Glitter, Red, 4 oz. Per Jar, 6PK
Mfr # P91640
Zoro # G304836982
product price: $26.75
/pk 6, $4.46/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Jars of Glitter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra
- MFR # P91640
- Zoro # G304836982
- UPC # 194629004478
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Includes | 6 Jars of Glitter |
Material | Plastic |
Description
Spectra Glitter Sparkling Crystals are high quality and the perfect touch for any art project. The hexagon shaped plastic glitter crystals (.040 size) are non-toxic and conform to ASTM D 4236. They're packaged in convenient plastic dispensing jars with a variety of slot openings, making it easy to use without a lot of mess! Each jar contains 4 oz. of glitter. Sold as 6 jars of glitter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- XEROX Xerox Belt Transfer Roller, 300000 Yield (008R13178)
- BETTER PACKAGES Pivot Rod Retainer (E580RA)
- OPTIMA SCALES Optima Scales OP-915-2424-1000 NTEP Bench Scale - 24 x 24 in.; 1000 x 0.2 lb. (OP-915-2424-1000)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Whte (253935)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- HTI 7" Medium Cut Burgundy Hd Foam (HB-HD97)
- Spectra