Shop All Arts & Crafts
Spectra
Glitter, Random Disco Glitter Flakes, 8 oz., PK3
Mfr # PAC8925
Zoro # G4114062
product price: $32.29
/pk 3, $10.76/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Includes 3 Jars
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra
- MFR # PAC8925
- Zoro # G4114062
- UPC # 194629108015
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Plastic |
Includes | 3 Jars |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Spectra® Glitter Sparkling Crystals are high quality and are the perfect addition to any art project. To help satisfy a child's innate preference for things that shine, our hexagon shaped plastic glitter crystals (.040 size) are non-toxic and conform to ASTM D 4236. They're packaged in convenient plastic dispensing jars with a variety of slot openings, making it easy to use without a lot of mess! Each jar includes 8 oz. of glitter. Sold as a pack of 3 jars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STRETCH WRAP DISPENSER (SW-HAND-WS)
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- CRAYOLA Oil Pastels, 28/ST, Opaque/Ast PK (CYO524628)
- Spectra