Shop All Arts & Crafts
Spectra
Glitter, Green, 4 oz. Per Jar, 6PK
Mfr # P91660
Zoro # G304836975
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Jars of Glitter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P91660
- Zoro # G304836975
- UPC # 194629004492
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Includes | 6 Jars of Glitter |
Material | Plastic |
Description
Spectra Glitter Sparkling Crystals are high quality and the perfect touch for any art project. The hexagon shaped plastic glitter crystals (.040 size) are non-toxic and conform to ASTM D 4236. They're packaged in convenient plastic dispensing jars with a variety of slot openings, making it easy to use without a lot of mess! Each jar contains 4 oz. of glitter. Sold as 6 jars of glitter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Front Action Sealer, 5/8" (EP-1810-58)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- WADDELL Dowel Birch Round 1-1/4X36In (6620U)
- Spectra