Shop All Arts & Crafts
Spectra
Glitter, Blue, 1 lb. Per Jar, 2PK
Mfr # P91750
Zoro # G304837019
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 2 Jars of Glitter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P91750
- Zoro # G304837019
- UPC # 194629088423
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Blue |
Includes | 2 Jars of Glitter |
Material | Plastic |
Description
Spectra Glitter Sparkling Crystals are high quality and are the perfect addition to any art project. To help satisfy a child's innate preference for things that shine, our hexagon shaped plastic glitter crystals (.040 size) are non-toxic and conform to ASTM D 4236. They're packaged in convenient plastic dispensing jars with a variety of slot openings, making it easy to use without a lot of mess! Each jar includes 1 lb. of glitter. Sold as pack of 2 jars.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- Spectra