Shop All Arts & Crafts
Spectra
Glitter, Assorted, 4 oz., PK6
Mfr # 91370
Zoro # G6165387
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glitter
- Paint Color Family Assorted
- Size 4 oz
- Standards ACMI-AP; ASTM D-4236
- Features Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # 91370
- Zoro # G6165387
- UPC # 029444913707
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 4 oz |
Details
Item | Glitter,Assorted,4 oz.,Package Quantity 6 |
Type | Glitter |
Paint Color Family | Assorted |
Standards | ACMI-AP; ASTM D-4236 |
Features | Non-toxic |
Number of Colors | 6 |
Description
Glitter,Assorted,4 oz.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- BROTHER Label Tape, 1-1/7"x2-3/7", 800, White (DK-1209)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24P12)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- PRANG Half Pan Watercolor Refill Tray, 8 Colors Per Set, 9PK (82000)
- Spectra