Shop All Arts & Crafts
Spectra
Deluxe Bleeding Art Tissue, National Blue, 20x30, PK120
Mfr # P0059402
Zoro # G4855009
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color National Blue
- Includes 120 sheets
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Tissue Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P0059402
- Zoro # G4855009
- UPC # 194629040735
- Country of Origin United States
- Category Arts & Crafts
Details
Color | National Blue |
Includes | 120 sheets |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Tissue Paper |
Description
Spectra® Deluxe Bleeding Art TissueTM is a fine-quality deluxe-grade tissue that bleeds, making it easy to create arts and crafts projects with a beautiful watercolor look. Rich, vibrant colors blend when moistened to create exciting artistic effects. Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The high-quality tissue can withstand cutting, crinkling and folding without tearing. Sheets measures 20" x 30". Each pack includes 24 sheets. Sold as 5 packs for a total of 120 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Professional Numberer (TDTT5558)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- TREND Way to Motor/Old Shoe Scented Stickers, 144PK (T83622)
- Spectra