Shop All Arts & Crafts
Spectra
Deluxe Bleeding Art Tissue, Bright Colors, 20x30, PK120
Mfr # P0058576
Zoro # G4855395
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Material Tissue Paper
- Includes 120 sheets
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P0058576
- Zoro # G4855395
- UPC # 194629040780
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Material | Tissue Paper |
Includes | 120 sheets |
Recommended Grade | Grade PK+ |
Description
Spectra® Deluxe Bleeding Art TissueTM is a fine-quality deluxe-grade tissue that bleeds, making it easy to create arts and crafts projects with a beautiful watercolor look. Rich, vibrant colors blend when moistened to create exciting artistic effects. Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The high-quality tissue can withstand cutting, crinkling and folding without tearing. Sheets measures 20" x 30". Each pack includes 24 sheets. Sold as 6 packs for a total of 120 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- GHENT Display Rail 96"W x 1-1/2"H, Clear (H96-2)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- THE BRUSH MAN Tape Dispenser For 2 in. Packaging Tape (TAPE-DISPENSER)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- PRANG Tempera Paint, Ready to Use, Nontoxic, 16 oz., Magenta (DIXX21618)
- Spectra