Shop All Arts & Crafts
Spectra
Deluxe Bleeding Art Tissue, 25 Colors, 12 x 18", 100 Sheets/Pk, PK3
Mfr # 59530
Zoro # G5637415
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Tissue Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # 59530
- Zoro # G5637415
- UPC # 194629040575
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Tissue Paper |
Description
Spectra® Deluxe Bleeding Art TissueTM is a fine-quality deluxe-grade tissue that bleeds, making it easy to create arts and crafts projects with a beautiful watercolor look. Rich, vibrant colors blend when moistened to create exciting artistic effects. Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The high-quality tissue can withstand cutting, crinkling and folding without tearing. This 25 color assortment includes: National Blue, Dark Pink, Canary, Goldenrod, Orange, Chinese, Scarlet, National Red, Cerise, Baby Pink, Blush Pink, Magenta, Orchid, Purple, Medium Blue, French Blue, Sky Blue, Azure Blue, Emerald Green, Apple Green, Spring Green, Leaf Green, Seal Brown, Black and White. Sheets measures 20" x 30". Each pack includes 100 sheets. Sold as a set of 3 packs, 300 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- ZORO SELECT 1" Hanging Storage Round Binder, Green (AVE14802)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- BAND-IT 2 Bolt Brackit, 3/4 Slot, PK50 (D00999)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- Spectra