Shop All Arts & Crafts
Spectra
Deluxe Bleeding Art Tissue, 20 Colors, 20 x 30, PK200
Mfr # P0058516
Zoro # G4853934
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 20 Assorted Colors
- Includes 200 sheets
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Tissue Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P0058516
- Zoro # G4853934
- UPC # 194629040544
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 20 Assorted Colors |
Includes | 200 sheets |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Tissue Paper |
Description
Spectra® Deluxe Bleeding Art TissueTM is a fine-quality deluxe-grade tissue that bleeds, making it easy to create arts and crafts projects with a beautiful watercolor look. Rich, vibrant colors blend when moistened to create exciting artistic effects. Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The high-quality tissue can withstand cutting, crinkling and folding without tearing. This 20 color assortment includes: Azure, White, Black, Seal Brown, Emerald Green, Apple Green, Spring Green, Canary Yellow, Sky Blue, Goldenrod, Orange, Baby Pink, National Red, Scarlet, Blush Pink, Cerise, Purple, National Blue, Medium Blue and French Blue. Sheets measure 20" x 30". Each pack includes 100 sheets. Sold as 2 packs for a total of 200 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KU34)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- OFFICEMATE Paper Clips, Large, Silver, Steel, PK1000 (99914)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- Spectra