Shop All Arts & Crafts
Spectra
Deluxe Bleeding Art Tissue, 10 Warm Colors, 20x30, PK120
Mfr # P0058546
Zoro # G4851448
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 120 sheets
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Tissue Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P0058546
- Zoro # G4851448
- UPC # 194629040773
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 120 sheets |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Tissue Paper |
Description
Spectra® Deluxe Bleeding Art TissueTM is a fine-quality deluxe-grade tissue that bleeds, making it easy to create arts and crafts projects with a beautiful watercolor look. Rich, vibrant colors blend when moistened to create exciting artistic effects. Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The high-quality tissue can withstand cutting, crinkling and folding without tearing. This Warm Colors Assortment includes reds and yellows. Two sheets each of 10 colors. Folded package is 6" x 12". Sheets measures 20" x 30". Includes 20 sheets. Sold as 6 packs for a total of 120 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- TATCO Backpack, 14-3/10"Wx17-1/2"Lx1"H, Clear/Black (TCO63225)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- QUARTET 18"x30" Magnetic Steel Whiteboard, Gloss (ARC3018)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- PACON Bond PaperColored, 8-1/2"x11", Pastl, PK500 (101058)
- Spectra