Shop All Arts & Crafts
Spectra
Bleeding Tissue Shapes Assortment, 25 Assorted Colors, Assorted Sizes & Shapes, 500 grams
Mfr # P58535
Zoro # G505262726
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 550 grams of Tissue Shapes
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P58535
- Zoro # G505262726
- UPC # 29444585355
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 550 grams of Tissue Shapes |
Material | Paper |
Description
You can paint with Spectra Deluxe Bleeding Art Tissue! Wet with a brush and wash beautiful, translucent color onto the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The Bleeding Tissue Shapes Assortment is available in 25 assorted colors, including Cerise, National Blue, Chinese Red, Blush Pink, French Blue, Spring Green, Dark Pink, Scarlet, Magenta, Sky Blue, Leaf Green, Canary, National Red, Orchid, Azure Blue, Seal Brown, Goldenrod, Purple, Emerald Green, Black, Orange, Baby Pink, Medium Blue, Apple Green and White. This high-quality tissue can withstand cutting, crinkling and folding without tearing. The 500g assortment includes 3 different shapes: 2" squares, 2.25" triangles and 2.125" circles, all sorted and packaged in individual poly bags inside the package. The expansive variety of colors in this convenient pre-cut format aligns very well to the consumer's and teacher's desire for convenient, time-saving solutions!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- LABELMASTER Empty Label, PVC-Free Film, 6"x6", Pk100 (WMTV)
- ILC Replacement For PREMIUM POWER, CE255A (CE255A)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- PACON Spectra Glitter, .04 Hexagon Crystals, Gold, 16 oz Shaker-Top Jar (91780)
- Spectra