Shop All Arts & Crafts
Spectra
Bleeding Tissue Circles Assortment, 25 Assorted Colors, Assorted Sizes, 2250PK
Mfr # P58530
Zoro # G905262753
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 2250 Tissue Circles
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectra
- MFR # P58530
- Zoro # G905262753
- UPC # 294445853
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 2250 Tissue Circles |
Material | Paper |
Description
You can paint with Spectra Deluxe Bleeding Art Tissue! Wet with a brush and wash beautiful, translucent color onto the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The Bleeding Tissue Circles Assortment is available in 25 assorted colors, including Cerise, National Blue, Chinese Red, Blush Pink, French Blue, Spring Green, Dark Pink, Scarlet, Magenta, Sky Blue, Leaf Green, Canary, National Red, Orchid, Azure Blue, Seal Brown, Goldenrod, Purple, Emerald Green, Black, Orange, Baby Pink, Medium Blue, Apple Green and White. This high-quality tissue can withstand cutting, crinkling and folding without tearing. The assortment includes 750 each of 3 different sizes: 1.5", 2.5" and 4.0" circles. The expansive variety of colors in this convenient pre-cut format aligns very well to the consumer's and teacher's desire for convenient, time-saving solutions!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1-1/3 x 4, White, 1400/Box (8462)
- XEROX Carbnless Paper, 8.5x11, Pnk/Canary, PK5010 (3R12424)
- MELISSAANDDOUG Melissa And Doug Magicolor Coloring Pad - Princess (9136)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- SPECTRA Spectra Deluxe Bleeding Art Tissue Paper Assortment - Assorted Rainbow Color; Pack 480 (200591)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- SPECTRA Glitter, Red, 4 oz. Per Jar, 6PK (P91640)
- SPECTRA Deluxe Bleeding Art Tissue, Baby Pink, 20x30, PK120 (P0059042)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- Spectra