Spectra Art Kraft Duo-Finish Recyclable Art Paper Roll; Gray
Mfr # 247813
Zoro # G903894598
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectra Artkraft
- MFR # 247813
- Zoro # G903894598
- UPC # 747925434601
- Country of Origin United States
- Category Copy & Printer Paper
Description
Spectra ArtKraft Duo-Finish Art Paper Roll in gray features two distinct surfaces to provide the choice of selecting the suitable one for the art activity. Roll measuring 36 x 1000 ft. is resilient to tears, punctures and does not crack when creased but cuts cleanly. Recyclable paper with a basis weight of 50 lbs. features a smooth side that is perfect for felt pen, fingerpaint, fine line drawing or similar art media where bleed is not desired. Paper when turned over has a superior tooth surface to handle wet chalk, watercolor, tempera or acrylics with equal ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- HP HP 414X, (W2020X) High-Yield Black Original LaserJet Toner Cartridge (W2020X)
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN1754463)
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 2lb Bag (ST2B1)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White (2047V146)
- ASTROBRIGHTS Brights Spectrum 24Lb Pk (WAU91397)
- BETTER OFFICE PRODUCTS Premium Glossy Photo Paper, 5 x 7 Inch, 100 Sheets, 200gsm, 100PK (32201)
- AMPAD Ampad 20210 Evidence Quad Dual-Pad Quadrille Rule Letter White 100-Sheet Pads (20210)
- NEENAH PAPER Cover Stock, 8-1/2 x 11 In, White, PK250 (WAU80211)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Red, PK500 (WAU22551)
- Spectra Artkraft Copy & Printer Paper