Shop All Shaft Collars
Specseal
SSC Collar, 4
Mfr # SSC400
Zoro # G809017091
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel, Intumescent insert
- Bore Type - Collars Firestop Collars
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SSC400
- Zoro # G809017091
- UPC # 730573034002
- Country of Origin United States
- Category Shaft Collars
Details
Material | Galvanized steel, Intumescent insert |
Item | SSC Collar,4" |
Bore Type - Collars | Firestop Collars |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Description
SSC Collar,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (10PFCC220Q10QBVPI1)
- BALDOR-RELIANCE Baldor-Reliance BC141, DC Drive, 0.75 HP, 0-90VDC, Chassis Mount (BC141)
- BRENNAN INDUSTRIES Hex Nipple, MP-MP, 5404-04-04 (5404-04-04)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- CLIMAX METAL PRODUCTS M1C-42-S Metric One-Piece Clamping Collar (M1C-42-S)
- GLOBAL GSC-025-SS Set Screw Collar (GSC-025-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- CLIMAX METAL PRODUCTS M2C-06-S Metric Two-Piece Clamping Collar (M2C-06-S)
- CLIMAX METAL PRODUCTS 1C-075 One-Piece Clamping Collar (1C-075)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- Specseal Shaft Collars