Shop All Shaft Collars
Specseal
SSC Collar, 2
Mfr # SSC200
Zoro # G209017097
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel, Intumescent insert
- Bore Type - Collars Firestop Collars
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SSC200
- Zoro # G209017097
- UPC # 730573032008
- Country of Origin United States
- Category Shaft Collars
Details
Material | Galvanized steel, Intumescent insert |
Bore Type - Collars | Firestop Collars |
Item | SSC Collar,2" |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Description
SpecSeal SSC Firestop Collars are factory-manufactured firestop devices sized to plastic pipes of up to 6 in. Trade Size. SSC Collars consist of a restraining collar with a factory applied intumescent ensuring the correct amount of material is applied every time. Under fire exposure, SSC Collars quickly expand and collapse combustible piping forming a dense char, resisting the passage of smoke and flame.
- •Sized for 1-1/2", 2", 3", 4", 6" Trade Size Combustible Pipes
- •Installs quickly and elimites waste
- •Tested to CAN/ULC-S115 at 50 PA (0.20 in. water)
- •Rapid expansion - closes off burning pipes quickly
- •Small profile - use it in all the tight spots
- •Flexible & durable - no loose flakes (eye hazards)
- •Water resistant - no water soluble or hygroscopic ingredients
- •Economical - lower installed cost
- •High volume char - expands up to 60 times
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6B)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- CLIMAX METAL PRODUCTS H2C-131-S Two-Piece Clamping Collar Recessed Screw (H2C-131-S)
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- Specseal Shaft Collars