Shop All Fire Barrier Products
Specseal
Specseal Es Elastomeric Sealant, 10.01 oz
Mfr # ES100R
Zoro # G909017090
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Fire Rating 3
- Series ES
- Standards UL Certified, ASTM E1966 (UL2079), CAN/ULC S115
- Material Latex based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # ES100R
- Zoro # G909017090
- UPC # 730573081013
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Red |
Fire Rating | 3 |
Series | ES |
Standards | UL Certified, ASTM E1966 (UL2079), CAN/ULC S115 |
Material | Latex based |
Item | Specseal Es Elastomeric Sealant,10.01 oz |
Usage Location | Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall |
Description
Specseal Es Elastomeric Sealant,10.01 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3022-S (7))
- 3M PELTOR Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green (H10A HV)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 7 (8677633)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- Specseal Fire Protection