Shop All Fire Barrier Products
Specseal
Specseal Cable Spray, 5 gallon Pail
Mfr # CS105
Zoro # G408865352
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray
- Color White
- Application Cable Protection
- Fire Rating 3
- Material Latex based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # CS105
- Zoro # G408865352
- UPC # 730573071045
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Spray |
Color | White |
Application | Cable Protection |
Item | Specseal Cable Spray,5 gallon Pail |
Fire Rating | 3 |
Material | Latex based |
Standards | FM3971, IEC 60331, IEC 60332 |
Series | CS |
Usage Location | Cable Protection |
Description
SpecSeal Cable Spray applies quickly to grouped cables within cable trays, providing protection against cable jacketing ignition from direct fire exposure and slowing flame propagation. Cable Spray applies quickly with an airless spray rig, only requiring a minimum 1/8′′ wet applied thickness. Once cured, Cable Spray forms a flexible, water and weather resistance seal adhering to virtually all cable jacketing materials.
- •Water-based for easy installation & cleanup
- •Thixotropic for high-build application
- •High solids, better coverage
- •Safe, no solvents, no asbestos, no PCB’s, no inorganic fibers
- •Non-halogeted
- •Flexible
- •Water and weather resistant
- • Low abrasion for longer pump life and less maintence
- •Auto bonding
- •Meets LEEDTM v3 requirements. Low emitting materials credit.
See general LEED letter for additiol applicable credits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Oxford Shoes, Men, 15XW, 2 in.H, Blk, Lea, PR (834-6041)
- MAGID MultiMaster 18 oz Double Palm Gloves with Elastic Back, 12PK (64JTNEG)
- TOUGH DUCK Moto Vest, WV041-BROWN-XL (WV041)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- STI Fyre Flange Corner Angle Pack (FFC22)
- Specseal Fire Barrier Products