Shop All Fire Barrier Products
Specseal
Ready Sleeve, 4
Mfr # FS400
Zoro # G009017655
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cable Firestop Sleeve
- Material Steel, Zinc, Intumescent
- Fire Rating 1-2
- Color Silver
- Series FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # FS400
- Zoro # G009017655
- UPC # 730573204009
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Cable Firestop Sleeve |
Material | Steel, Zinc, Intumescent |
Fire Rating | 1-2 |
Color | Silver |
Series | FS |
Item | Ready Sleeve,4" |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Includes | Complete Kit - Includes: Sleeve, all mounting hardware, firestopping materials |
Usage Location | Cables, Cable Tray |
Description
Ready Sleeve,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10 Gauge Cotton Polyester Black, L, PK12 (9610LB)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (19-D318/M)
- RINGERS GLOVES Impact Gloves, 2XL, Synthetic Leather, PR (169-12)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- STI Firestop Grommet, 1 In., PK10 (RFG2)
- Specseal Fire Barrier Products