Shop All Fire Barrier Products
Specseal
Ready Sleeve, 2
Mfr # FS200
Zoro # G909017656
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series FS
- Fire Rating 1-2
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
- Container Type Cable Firestop Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # FS200
- Zoro # G909017656
- UPC # 730573202005
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Ready Sleeve,2" |
Color | Silver |
Series | FS |
Fire Rating | 1-2 |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Container Type | Cable Firestop Sleeve |
Includes | Complete Kit - Includes: Sleeve, all mounting hardware, firestopping materials |
Material | Steel, Zinc, Intumescent |
Usage Location | Cables |
Description
Ready Sleeve,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, 2XL, 1 Pair (4NML3)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, EVA Foam/TPR/Spandex (SP2-91-012)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- CORDOVA Shoulder and Side-Split Cowhide Leather Palms, Single-Chrome Tuf-Cor, XXL, 12PK (7500XXL)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- Specseal Fire Barrier Products