Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 3"W Mullion 3" Th
Mfr # SC30030
Zoro # G909017649
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Curtain wall insulation for perimeter fire containment systems
- Series SC
- Material Heat treated galvanized steel
- Color Silver
- Standards UL Certified, ASTM E2307, ASTM E1233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SC30030
- Zoro # G909017649
- UPC # 730573100059
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Curtain wall insulation for perimeter fire containment systems |
Series | SC |
Item | Quick Clip "U" Bracket 3"W Mullion 3" Th |
Material | Heat treated galvanized steel |
Color | Silver |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TrueFit Top Grain Work Gloves, Goatskin/Spandex, Unlined, Wing Thumb, Black/White, Large, 1 Pair (1470L)
- NEVS Tamper Evident Label - Red 1/2" x 5-3/4" (LTE-1)
- NMC Keep Right Sign, TM27K (TM27K)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W (911-83700TS)
- Specseal Fire Protection