Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 3.25"W Mullion 2
Mfr # SC32520
Zoro # G409017651
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Series SC
- Standards UL Certified, ASTM E2307, ASTM E1233
- Material Heat treated galvanized steel
- Container Type Curtain wall insulation for perimeter fire containment systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SC32520
- Zoro # G409017651
- UPC # 730573100073
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Silver |
Series | SC |
Item | Quick Clip "U" Bracket 3.25"W Mullion 2" |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Material | Heat treated galvanized steel |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 7, 18G Black, PR (11-757)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W832)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- Specseal Fire Barrier Products