Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 2.5"W Mullion 4
Mfr # SC25040
Zoro # G808994683
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Standards UL Certified, ASTM E2307, ASTM E1233
- Material Heat treated galvanized steel
- Container Type Curtain wall insulation for perimeter fire containment systems
- Series SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SC25040
- Zoro # G808994683
- UPC # 730573100035
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Silver |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Material | Heat treated galvanized steel |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Series | SC |
Item | Quick Clip "U" Bracket 2.5"W Mullion 4" |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 C (06271 C)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- STI Fire Barrier Putty Pad, 7-1/2x7-1/2 In. (SSP4S)
- Specseal Fire Protection