Shop All Fire Barrier Products
Specseal
Quick Clip Fastener 2" x 2" Saddle Brack
Mfr # SB2020
Zoro # G309017652
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Galvanized steel
- Series SB
- Container Type Curtain wall insulation for perimeter fire containment systems
- Application Curtain Wall,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SB2020
- Zoro # G309017652
- UPC # 730573100257
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Silver |
Material | Galvanized steel |
Series | SB |
Item | Quick Clip Fastener 2" x 2" Saddle Brack |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Application | Curtain Wall, |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 3 ft x 4 ft - Black (03-239-LI-3x4)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- ILC DOVER Sentinel Full Hood, PK25 (S-3113-25)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- Specseal Fire Protection