Shop All Fire Barrier Products
Specseal
Original Specseal 7.25" x 7.25" x 3/16 P
Mfr # SSP4S-P
Zoro # G109017098
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SSP
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115, UL263(ASTM E119, NFPA 251)
- Color Red
- Material Firestop Putty
- Container Type Firestop Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SSP4S-P
- Zoro # G109017098
- UPC # 730573022016
- Country of Origin United States
- Category Fire Barrier Products
Details
Series | SSP |
Item | Original Specseal 7.25" x 7.25" x 3/16 P |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115, UL263(ASTM E119, NFPA 251) |
Color | Red |
Material | Firestop Putty |
Container Type | Firestop Putty |
Fire Rating | 1-2 |
Usage Location | Cables, Electrical Box, Metal Pipes |
Description
Original Specseal 7.25 In. x 7.25 In. x 3/16 P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, L, PK12 (1310)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-104R)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SOUTHWIRE Firestop Fire Blocking Foam Sealant (FSFOM)
- Specseal Fire Protection