Shop All Fire Barrier Products
Specseal
Intumescent Wrap Strip 3/8" x 2-1/2" x 1
Mfr # SSW2538
Zoro # G609017093
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Wrap Strips
- Includes MISSING INFORMATION
- Color Gray
- Fire Rating MISSING INFORMATION
- Series SSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SSW2538
- Zoro # G609017093
- UPC # 730573037973
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Wrap Strips |
Includes | MISSING INFORMATION |
Color | Gray |
Fire Rating | MISSING INFORMATION |
Series | SSW |
Material | Intumescent |
Item | Intumescent Wrap Strip 3/8" x 2-1/2" x 1 |
Standards | UL Certified |
Usage Location | Plastic Pipe |
Description
SpecSeal SSW Wrap Strips are available in a variety of sizes and types to tackle any combustible penetration. SSW Wrap Strips are available in 12 ft. rolls as well as individually pre-sized strips to minimize waste and speed up installation. When installed in conjunction with restraining steel, SSW Wrap Strips are able to collapse non-metallic piping of up to 12 in. diameter!
- •RED/RED2 for Plastic piping up to 6" Trade Size
- •BLU/BLU2 for Plastic piping up to 12" Trade Size
- •Tested in a variety of construction types
- •Partners with other SpecSeal Firestop Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, Banox FR3-Cott/Flc (6862)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (NFD16G/7S)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43251)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- STI FIRESTOP SpecSeal Series SSB Firestop Pillow- 2"H x 4"W x 9"L, PK 10 (FR-STI-SSB24-10PK)
- Specseal Fire Barrier Products