Shop All Fire Barrier Products
Specseal
Intumescent Wrap Strip 0.69" x 1-1/2" x
Mfr # SSW1569
Zoro # G909017083
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Wrap Strips
- Material Intumescent
- Standards UL Certified
- Color Gray
- Fire Rating MISSING INFORMATION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SSW1569
- Zoro # G909017083
- UPC # 730573037980
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Wrap Strips |
Material | Intumescent |
Standards | UL Certified |
Item | Intumescent Wrap Strip 0.69" x 1-1/2" x |
Color | Gray |
Fire Rating | MISSING INFORMATION |
Series | SSW |
Usage Location | Plastic Pipe |
Description
SpecSeal SSW Wrap Strips are available in a variety of sizes and types to tackle any combustible penetration. SSW Wrap Strips are available in 12 ft. rolls as well as individually pre-sized strips to minimize waste and speed up installation. When installed in conjunction with restraining steel, SSW Wrap Strips are able to collapse non-metallic piping of up to 12 in. diameter!
- •RED/RED2 for Plastic piping up to 6" Trade Size
- •BLU/BLU2 for Plastic piping up to 12" Trade Size
- •Tested in a variety of construction types
- •Partners with other SpecSeal Firestop Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- NAPCO Lock, White, For Gemini Panels (LOCK-8)
- BRADY Voltage Card, 1 Marker, 208 Volts (44106)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- Specseal Fire Protection