Shop All Fire Barrier Products
Specseal
Firestop Pipe Collar, Size 4", 20" H
Mfr # CD402
Zoro # G5568075
product price: $51.58
/ea
$51.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 20 in
- Fire Rating Up to 3 hr
- Max. Concrete Thickness 20 in
- For Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # CD402
- Zoro # G5568075
- UPC # 730573344095
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 20 in |
For Pipe Size | 4 in |
Overall Height | 20 in |
Description
Firestop Pipe Collar, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 4 in, For Use On Combustible & Non-Combustible Penetrants, Maximum Concrete Thickness 20 in, Minimum Concrete Thickness 2.5 in, Overall Height 20 in, Usage Location Floor Penetrations, Body Material Polypropylene, Cap Material Polyethylene, Color Yellow, Expansion Temperature 320 Degrees F, Expansion Volume 250X, Features Incorporates Built-In Smoke Seal, Intumescent Yes, Maximum Service Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, D, 3In H, PK5 (DWR-3-D-5)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- VERSA 6Mm Standard Sampling Point Fire Safety Part & Accessory (VSP-980-W22)
- Specseal Fire Protection