Shop All Fire Barrier Products
Specseal
Firestop Pipe Collar, Size 2", 10" H
Mfr # CD201
Zoro # G5568127
product price: $24.18
/ea
Not eligible for select promotions
$24.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Fire Rating Up to 3 hr
- Max. Concrete Thickness 10 in
- For Use With Metal Pipes, Cables and Insulated Pipes
- Firestop Application Cables, Insulated Pipe, Metal Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # CD201
- Zoro # G5568127
- UPC # 730573342060
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 10 in |
For Pipe Size | 2 in |
Overall Height | 10 in |
Description
Firestop Pipe Collar, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 1.5 to 2 in, For Use On Combustible & Non-Combustible Penetrants, Maximum Concrete Thickness 10 in, Minimum Concrete Thickness 2.5 in, Overall Height 10 in, Usage Location Floor Penetrations, Body Material Polypropylene, Cap Material Polyethylene, Color Yellow, Expansion Temperature 320 Degrees F, Expansion Volume 250X, Features Incorporates Built-In Smoke Seal, Intumescent Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43035)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- Specseal Fire Barrier Products