Shop All Fire Barrier Products
Specseal
Firestop Pipe Cast-In Device, Size 3"
Mfr # CD301DK
Zoro # G5568057
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- For Use With Metal Pipes, Cables, Insulated Pipes, Concrete
- Color Yellow
- Standards ASTM E814 (UL 1479), UL Certified
- Firestop Application Cables, Concrete Wall, Insulated Pipe, Metal Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # CD301DK
- Zoro # G5568057
- UPC # 730573343098
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 3 in |
Overall Height | 10 in |
Details
Item | Pipe Cast-In Device |
Fire Rating | Up to 3 hr |
For Use With | Metal Pipes, Cables, Insulated Pipes, Concrete |
Color | Yellow |
Standards | ASTM E814 (UL 1479), UL Certified |
Firestop Application | Cables, Concrete Wall, Insulated Pipe, Metal Pipe |
Material | Plastic |
Usage Location | Floor Penetrations |
For Pipe Material | Plastic |
Maximum Service Temperature | 130 Degrees F |
Cap Material | Polyethylene |
Expansion Temperature | 320 Degrees F |
Device Type | Cast-In Device |
Body Material | Polypropylene |
Expansion Volume | 250X |
Intumescent | Yes |
Resistance Properties | Water Resistant |
Firestop Type | Cast-In Devices for Setting in Concrete |
Description
Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 3 in, For Use On Combustible & Non-Combustible Penetrants, Overall Height 10 in, Usage Location Floor Penetrations, Body Material Polypropylene, Cap Material Polyethylene, Color Yellow, Expansion Temperature 320 Degrees F, Expansion Volume 250X, Features Incorporates Built-In Smoke Seal, Intumescent Yes, Maximum Service Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Breathing Tube, 26" (PA1BT)
- NMC Danger Non-Potable Water Sign, D307A (D307A)
- BRADLEY Eyewash Assembly w/ Supply Stem (S39-394)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- Specseal Fire Barrier Products