Shop All Fire Barrier Products
Specseal
Fire Barrier Spray, 5 gal., Red
Mfr # AS205R
Zoro # G4785557
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Type Pail
- Material Elastomeric
- Application Method Airless Sprayer,Brush
- Standards ASTM E1966 (ANSI UL2079), ASTM E2307-04, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # AS205R
- Zoro # G4785557
- UPC # 730573071083
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Spray, Application Method Airless Sprayer, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area 12.8 sq ft/gal @ 1/8 in Wet Thickness, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Spray, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Curtainwall, Wall to Wall, Floor to Wall, Floor to Floor, Head of Wall, Formulation Latex Based
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- OCCUNOMIX Winter Liner, Universal, Cotton, Blue (SS551)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Spandex, Neoprene (EXO-MWR-04-L)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- Specseal Fire Protection