Shop All Fire Barrier Products
Specseal
Fire Barrier Sealant, 20oz, Limestone, PK12
Mfr # SIL320SL
Zoro # G6796955
product price: $318.99
/pk 12, $26.58/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Color Limestone
- Container Type Tube
- Standards ASTM E814 (UL1479), ASTM E1966 (UL2079), ASTM E1399, ASTM E119 (UL263), ASTM C920, Lubrizol System Compatible Tested, UL Classified, FM Approved
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # SIL320SL
- Zoro # G6796955
- UPC # 730573013229
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Size | 20 oz |
Container Size & Type | 20 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 20 oz, Container Type Cartridge, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 1, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Busways, Cable Trays, Ducts, Formulation Silicone, Resistance Properties Water Resistant, Shelf Life 18 mo, Smoke Developed Index 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #7 Adhesive (839392)
- ZORO SELECT Cleaned Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDR3)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- Specseal Fire Barrier Products