Specseal

Fire Barrier Sealant, 10.1 oz., Red, PK12 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Fire Barrier Products

Key Features

  • Size 10 oz
  • Standards ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
  • Fire Rating Up to 4 hr
  • Application Method Caulk Gun, Putty Knife, Trowel
  • Material Latex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 oz
Container Size 10.1 oz
Container Size & Type 10.1 oz Cartridge

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.1 oz, Container Type Cartridge, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, For Material Type All Common Construction Surfaces, For Use On Cables, Ducts, Formulation Latex Based, Maximum Service Temperature 185 Degrees F, Paintable Yes, Resistance Properties Flame Resistant, Smoke Resistant, Shelf Life 2 yr, Smoke Developed Index 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products