Shop All Fire Barrier Products
Specseal
Fire Barrier Sealant, 10.1 oz., Red, Latex
Mfr # WF310
Zoro # G7528561
original price:
$8.24
6% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Method Caulk Gun, Trowel
- Material Latex
- Firestop Application Cables, Metal Pipe, Plastic Pipe
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # WF310
- Zoro # G7528561
- UPC # 730573097106
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 10.1 oz |
Container Size & Type | 10.1 oz Cartridge |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.1 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 350 Degrees F, Expansion Volume 5X, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Cables, Duct, Metal Pipe, Plastic Pipes, Formulation Latex Based, Maximum Service Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8951)
- NMC Tornado Shelter 3-View Sign (VS52W)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- Specseal Fire Barrier Products