Shop All Fire Barrier Products
Specseal
Cast-In Firestop Device Floor Drain, 2
Mfr # CD201FD
Zoro # G608994647
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CD
- Container Type Sleeve Device
- Standards UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
- Color Yellow; Black
- Includes Tube, Cap, Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # CD201FD
- Zoro # G608994647
- UPC # 730573342435
- Country of Origin United States
- Category Fire Barrier Products
Details
Series | CD |
Container Type | Sleeve Device |
Standards | UL Certified, ASTM E814 (UL1479), CAN/ULC-S115 |
Color | Yellow; Black |
Item | Cast-In Firestop Device Floor Drain,2" |
Includes | Tube, Cap, Base |
Material | Polypropylene, Polyethylene, Intumescent |
Fire Rating | 3 |
Usage Location | Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe |
Description
Cast-In Firestop Device Floor Drain,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6882)
- NMC Danger Blank Tag, Pk25 (RPT162)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, L (N10528)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- 3M Fire Barrier Restricting Collar, 25 ft. L (RC-1)
- Specseal Fire Barrier Products