Shop All Fire Barrier Products
Specseal
Cast-In Devices Tub Box Kit, 2" and 3
Mfr # CD23T
Zoro # G308865339
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Polyethylene, Intumescent
- Series CD
- Color Yellow; Black
- Fire Rating 3
- Standards UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specseal
- MFR # CD23T
- Zoro # G308865339
- UPC # 730573342404
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Cast-In Devices Tub Box Kit,2" and 3" |
Material | Polypropylene, Polyethylene, Intumescent |
Series | CD |
Color | Yellow; Black |
Fire Rating | 3 |
Standards | UL Certified, ASTM E814 (UL1479), CAN/ULC-S115 |
Includes | Tube, Cap, Base |
Container Type | Sleeve Device |
Usage Location | Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe |
Description
Cast-In Devices Tub Box Kit,2 In. and 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 10, PR (R-840)
- 3M SPEEDGLAS Breathing Tube Cover, 36 In. (SG-15)
- MELLOW WALK SAFETY Size 7 Womens Engineer Boot Steel Work Boot (412109BLK070)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-1218-V-14695)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- Specseal Fire Protection