Shop All Audible & Visual Signaling Devices
Speco Technologies
Weatherproof Alarm Siren, 5-1/4"H, White
Mfr # SA5P
Zoro # G4576979
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Visual Indicator Type No Visual Indicator
- Housing Material ABS Plastic
- Voltage 6 to 12V DC
- Decibels 115 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SA5P
- Zoro # G4576979
- UPC # 030519170055
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.25 in |
Width | 5 in |
Depth | 5.875 in |
Details
Item | Weatherproof Alarm Siren |
Audible Alarm Type | Siren |
Visual Indicator Type | No Visual Indicator |
Housing Material | ABS Plastic |
Voltage | 6 to 12V DC |
Decibels | 115 dB |
Amps | 1.6 |
Color | White |
Sound Pattern | Pulse |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Pivot/Swivel |
Vibrating | No |
Operating Temp. | 14 Degrees to 130 Degrees F |
Watts | 20 W |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 6 to 12V DC, Decibels 115 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Pivot/Swivel, Height 5.25 in, Width 5 in, Depth 5.875 in, Vibrating No, Housing Material ABS Plastic, Operating Temp. 14 Degrees to 130 Degrees F, Amps 1.6, Color White, Watts 20 W, Weatherproof Alarm Siren
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 10 (27251)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- MILTON Driveway Signal Chime (802)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- Speco Technologies Audible & Visual Signaling Devices