Shop All Speaker Stands & Mounts
Speco Technologies
Weather-Resistant, Wall-Mount Speaker
Mfr # SPCE6OTW
Zoro # G9140612
product price: $477.00
/ea
Free Shipping & Returns
$477.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Depth 6.6"
- Height 12.6"
- Length 7.9"
- Sensitivity 88 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPCE6OTW
- Zoro # G9140612
- UPC # 030519023658
- Country of Origin China
- Category Speaker Stands & Mounts
Dimensions
Depth | 6.6" |
Height | 12.6" |
Length | 7.9" |
Details
Item | Weather-Resistant,Wall-Mount Speaker |
Color | White |
Sensitivity | 88 dB |
Impedance | 8 Ohm |
Product Type | Speaker |
Description
Weather-Resistant,Wall-Mount Speaker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, White (NS801W)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 6 1/2 In, PK2 (BRC6F)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 6 1/2 In, PK2 (BRC6)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- LOWELL Roughin Bridge for ES8in (ES-8-RIB)
- Q POWER Dual 10 in. GMC Crew Cab 07-13 Empty Woofer Box (BQGMC1020074DR)
- Speco Technologies Speaker Stands & Mounts