Shop All Corded Speakers
Speco Technologies
Weather-Resistant, Wall-Mnt Speaker 6.5"
Mfr # SPCE6OB
Zoro # G9140588
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12.6"
- Impedance 8 Ohm
- Type Waterproof
- Sensitivity 88 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SPCE6OB
- Zoro # G9140588
- UPC # 030519023672
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 12.6" |
Details
Item | Wall Speaker |
Color | Black |
Impedance | 8 Ohm |
Type | Waterproof |
Sensitivity | 88 dB |
Product Type | Speaker |
Description
Weather-Resistant,Wall-Mnt Speaker 6.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Professional Alkaline Batteries - Size Aa, Aa, 24PK (DURPC1500)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- KELLYREST SRV-Mouse Pad-Blue (KCS81103)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Origin OR-1290 (ML9-12241527)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- SPECO TECHNOLOGIES Speaker, 5.25 In, Backcan, 70/25V (SP5MAT)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- SPECO TECHNOLOGIES Vandal-Resistant Speaker (WBM6T)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, White (DMS3TSW)
- NEXTGEN 4 in. x 10 in. Horn Tweeter 10oz Magnet (NE19320)
- Speco Technologies Corded Speakers