Shop All Corded Speakers
Speco Technologies
Weather-Resistant 8" Indoor/Outdoor Wall
Mfr # SPCE8OTB
Zoro # G5974505
original price:
$171.99
9% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- Indoor/Outdoor Indoor & Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPCE8OTB
- Zoro # G5974505
- UPC # 030519028141
- Country of Origin China
- Category Corded Speakers
Details
Item | Wall Speaker |
Type | Waterproof |
Indoor/Outdoor | Indoor & Outdoor |
Description
Weather-Resistant 8 In. Indoor/Outdoor Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 2-6920ge9m Cordless Phone Battery (2-6920GE9M CORDLESS PHONE BATTERY GE GENERAL ELE)
- LOGITECH Media Combo MK200 (920-002714)
- MIGHTY MAX BATTERY 14.4V Battery for iRobot Roomba FloorVac 400 418 Series (MAX3471769)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR (G86KITPR)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- SPECO TECHNOLOGIES Grille Speaker, 4 In. (SPG86T)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- PYLE 3.5" Ceiling / Wall Speakers, PDICLE35 (PDICLE35)
- Speco Technologies Corded Speakers