Shop All Closed Circuit TV System Accessories
Speco Technologies
Video Recorder Lock Box, 22-1/2 in. L
Mfr # LB3
Zoro # G4311505
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 5 in
- Width 17 19/32 in
- Length 22 1/2 in
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # LB3
- Zoro # G4311505
- UPC # 030519012850
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 in |
Width | 17 19/32 in |
Length | 22 1/2 in |
Height | 5 3/4 in |
Overall Width | 17 1/4 in |
Details
Item | Video Recorder Lock Box |
Color | Black |
For Use With | Video Surveillance Recorders |
Function | Protects Video Recorder From Tampering and Vandalism |
Includes | Single Fan |
Characteristics | Interlocking Lift Off Lid, Key Locked Hinged Front Door, Multiple Vents with Removable Vent Blockers for Active or Passive Thermal Management, Rack Mountable On 2 or 4 Posts with A 3 RU Height |
Features | Interlocking Lift Off Lid, Key Locked Hinged Front Door, Removable Vent Blockers, Stand Alone or Rack Mountable |
Standards | NDAA Section 889 Part B Guidelines |
Accessory Type | Video Recorder Lock Box |
Product Type | Lock Box |
Compatible Surveillance Equipment | Digital Video Recorders |
Compatible with Series | Universal |
Description
Video Recorder Lock Box, Product Type Lock Box, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Series Universal, Includes Single Fan, Color Black, Features Interlocking Lift Off Lid, Key Locked Hinged Front Door, Removable Vent Blockers, Stand Alone or Rack Mountable, For Use With Video Surveillance Recorders, Overall Height 5 in, Overall Width 17 1/4 in, Standards NDAA Section 889 Part B Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 5MP 2.8MM IP DOME (R2-5MPFXDOME)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-5)
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- ILC Replacement for Panasonic Up-rw1245p1 (UP-RW1245P1 PANASONIC)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- SPECO TECHNOLOGIES BNC Video Cable, 3 Ft. (BB3)
- SPECO TECHNOLOGIES Small Round Junction Box, Aluminum (CVCJBDW)
- SPECO TECHNOLOGIES Combined Cable, 25 Ft. (CBL25BB)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 180 ft., IP66 (IR60)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- Speco Technologies Closed Circuit TV Systems & Accessories