Shop All Closed Circuit TV System Accessories
Speco Technologies
Video Receiver, Passive, 4 Channel
Mfr # UTP4P
Zoro # G3391263
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 4
- Number of Channels 4
- Overall Height 1 in
- Input Type BNC
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # UTP4P
- Zoro # G3391263
- UPC # 030519001076
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Width | 4 1/2 in |
Length | 4 1/2 in |
Height | 1 3/4 in |
Overall Depth | 4 1/4 in |
Overall Width | 3 1/4 in |
Details
Item | Video Receiver |
Camera Inputs | 4 |
Number of Channels | 4 |
Input Type | BNC |
For Use With | Video Surveillance Analog Cameras |
Includes | Power Supply |
Function | Passive Video Hub with 4 Female BNC Ports. |
Standards | CE, FCC, RoHS Compliant |
Features | Passive No Power Required, use 4 Pairs Cat5 Cable to Transmit/Receive 4 Sets of Video Signals |
Accessory Type | Video Receiver |
Maximum Distance | 984 ft |
Output Type | Push Pin Terminal |
Maximum Operating Temperature | 131 Degrees F |
Product Type | Video Receiver |
Minimum Operating Temperature | 32 Degrees F |
Compatible Camera Systems | NTSC/PAL |
Description
Video Receiver, Product Type Video Receiver, Compatible Camera Systems NTSC/PAL, Input Type BNC, Output Type Push Pin Terminal, Includes Power Supply, Features Passive No Power Required, use 4 Pairs Cat5 Cable to Transmit/Receive 4 Sets of Video Signals, Maximum Distance 984 ft, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Channels 4, Overall Depth 4 1/4 in, Overall Height 1 in, Overall Width 3 1/4 in, Standards CE, FCC, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- SPECO TECHNOLOGIES BNC Video Cable, 12 Ft. (BB12)
- SPECO TECHNOLOGIES Combined Cable, 25 Ft. (CBL25BB)
- SPECO TECHNOLOGIES Bullet Camera Junction Box, 4-3/8 in. L (CVCJBB)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- SPECO TECHNOLOGIES CCTV Housing, Metal, Ivory, 4-1/2 in. H (VCH401HBMT)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- Speco Technologies Closed Circuit TV Systems & Accessories