Shop All VGA Connectors & Cables
Speco Technologies
Video Converter, VGA to BNC
Mfr # VGABNC
Zoro # G4311575
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs, Monitors
- Standards NDAA Compliant
- Features Windows and Mac Compatible
- Video Inputs VGA
- Video Outputs BNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VGABNC
- Zoro # G4311575
- UPC # 030519001618
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Overall Width | 3 3/4 in |
Overall Depth | 4 7/8 in |
Overall Height | 1 1/4 in |
Details
Item | Video Converter |
For Use With | DVRs, Monitors |
Standards | NDAA Compliant |
Features | Windows and Mac Compatible |
Video Inputs | VGA |
Video Outputs | BNC |
Includes | Power Supply |
Product Type | Video Converter |
USB Port | No |
Description
Video Converter, Overall Depth 4 7/8 in, Overall Height 1 1/4 in, Overall Width 3 3/4 in, Product Type Video Converter, For Use With DVRs, Monitors, Includes Power Supply, Video Inputs VGA, Video Outputs BNC, USB Port No, Audio Inputs Not Applicable, Audio Outputs Not Applicable, Features Windows and Mac Compatible, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- SPECO TECHNOLOGIES High Resolution Video-Vga Converter, Includes Power Supply (BNCVGAHR)
- C2G 75 Ohm F-Type Male Terminators - 10Pk (40675)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- MASTER LOCK CABLE W/PADLOCK3/8X6' (8154DPF)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- BARON LAP LINKS 3/8""D (660-3/8)
- Speco Technologies VGA Connectors & Cables