Shop All Voice & Data Patch Cords
Speco Technologies
VGA Cat5 Extender, Black, Connection VGA
Mfr # VGA135
Zoro # G4311581
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Cat5
- Number of Ports 1
- Color Black
- Connection VGA
- Features Extend VGA Monitor Over Cat5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # VGA135
- Zoro # G4311581
- UPC # 030519996235
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Cable Type | Cat5 |
Item | VGA CAT5 Extender |
Number of Ports | 1 |
Color | Black |
Connection | VGA |
Features | Extend VGA Monitor Over Cat5 |
Installation Method | Plug In |
Connector Type | VGA Female |
Product Type | Video/Audio Extender |
Maximum Frequency | 60 MHz |
Compatible Cable Performance Category | 6 |
Description
VGA CAT5 Extender, Features Extend VGA Monitor Over Cat5, Number of Ports 1, Color Black, Connector Type VGA Female, Maximum Frequency 60 MHz, Product Type Video/Audio Extender, Compatible Cable Performance Category 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- COMPREHENSIVE Pro AV-IT CAT6 Heavy Duty Snagless Patch Cable 200 ft.- Black (CAT6-200PROBLK)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- Speco Technologies Voice & Data Patch Cords