Shop All Closed Circuit TV System Accessories
Speco Technologies
UTP Data Surge Protector, 3-3/8 in. L
Mfr # SPUTPVD
Zoro # G4311618
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Width 2 in
- Characteristics Terminal Connector to Terminal Connector
- Length 3 3/8 in
- Function Video or Data Signal Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # SPUTPVD
- Zoro # G4311618
- UPC # 030519001557
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Width | 2 in |
Length | 3 3/8 in |
Height | 2 41/64 in |
Overall Width | 1 in |
Overall Depth | 2 5/8 in |
Details
Item | UTP Data Surge Protector |
Characteristics | Terminal Connector to Terminal Connector |
Function | Video or Data Signal Protection |
Features | Terminal Connector to Terminal Connector |
Power Source | Cable |
Standards | NDAA Compliant |
For Use With | Antennas, CCTV Systems, FM Receivers, Monitors, Multiplexers, Satellite Receivers, Video Cameras |
Accessory Type | UTP Data Surge Protector |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital Video Recorders |
Product Type | UTP Data Surge Protector |
Description
UTP Data Surge Protector, Product Type UTP Data Surge Protector, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Series Universal, Features Terminal Connector to Terminal Connector, For Use With Antennas, CCTV Systems, FM Receivers, Monitors, Multiplexers, Satellite Receivers, Video Cameras, Overall Depth 2 5/8 in, Overall Height 1 in, Overall Width 1 in, Power Source Cable, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- ILC Replacement for Dymo S0895840 Battery (S0895840 BATTERY DYMO)
- BATTERY CLERK AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery (AJC-C5S-J-1-137792)
- ILC Replacement for Alcatel GO Flip V Battery (GO FLIP V)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- SPECO TECHNOLOGIES Combined Cable, 25 Ft. (CBL25BB)
- SPECO TECHNOLOGIES Combined Cable, 50 Ft. (CBL50BB)
- SPECO TECHNOLOGIES Camera Power Supply, 110VAC 50/60 Hz (P9W10DUL)
- SPECO TECHNOLOGIES Bullet Camera Junction Box, 4-3/8 in. L (CVCJBB)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- INVID TECH Junction Box, Fits Vision Series Cameras (IVM-JB6)
- Speco Technologies Closed Circuit TV Systems & Accessories