Shop All PA Amplifiers
This Product is Discontinued
Speco Technologies
Tuner, AM/FM (Discontinued)
Mfr # PFA
Zoro # G1924684
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Stereo
- Length 9"
- Width 16.5"
- Length (In.) 9 in
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # PFA
- Zoro # G1924684
- UPC # 030519273008
- Country of Origin Korea, Republic of
- Category PA Amplifiers
Dimensions
Length | 9" |
Width | 16.5" |
Length (In.) | 9 in |
Height | 2" |
Width (In.) | 16 1/2 in |
Height (In.) | 2 in |
Details
Item | Digital AM/FM Tuner |
Type | Stereo |
Output Watts | 1 W |
Output | Mono |
Includes | 30 Presets, AM/FM Antenna, Rack Mount Kit |
Standards | UL/ULC |
Description
Digital AM/FM Tuner, Stereo, Length (In.) 9 in, Width (In.) 16 1/2 in, Height (In.) 2 in, Output Watts 1 W, Output Mono, Includes AM Antenna, FM Antenna, Rack Mounting Brackets, Standards UL/ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.