Shop All Marine Signal Equipment
Speco Technologies
Speco SPC-5P 5" Weatherproof PA Speaker w/Plastic Base - 8 ohm
Mfr # SPC-5P
Zoro # G503078527
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speco Technologies
- MFR # SPC-5P
- Zoro # G503078527
- UPC # 30519011051
- Country of Origin China
- Category Marine Signal Equipment
Description
5" Weatherproof PA Speaker w/Plastic Base
- Frequency Response: 300Hz 15kHz
- Max Power: 15W
- Sensitivity: 105dB 1W/1M
- Impedance: 8 Ohms
- Size: 5” Diameter x 4-3/4” Length
- Weatherproof ABS construction
- Includes 10' cord with 3.5mm plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL POWER JACK 48"" 4 TON (14100)
- RACOR Repl Kit Wif Sensor Amplifier (RK30880E)
- WEATHERTECH CargoLiners/Black, 40950 (40950)
- FEDERAL SIGNAL Switch Box, 12V, 6 Terminals, Lamp Cap. 20 (SW300-B)
- AFI AFI 10079 Drop in Horn with White & Black Grills (3001.1415)
- DONOVAN MARINE IOWA 35OZ Air Horn (50074035)
- MARINCO Single Trumpet Mini Air Horn (10104)
- SHAKESPEARE 396-1-AIS Broadband VHF for AIS System (396-1-AIS)
- MAINSTREAM MARINE Big Ol Blowhard (MM9110)
- FOX 40 Sonik Blast Cmg Whistle - Orange & Black (372451)
- ORION Whistle/Mirror Kit (744)
- Speco Technologies Marine Signal Equipment