Shop All Security Video Cameras
Speco Technologies
Speco 4MP HD-TVI Mini IR Turret w/2.9mm Lens - Grey
Mfr # HT471TG
Zoro # G712313327
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speco Technologies
- MFR # HT471TG
- Zoro # G712313327
- UPC # 30519027151
- Country of Origin Unknown
- Category Security Video Cameras
Description
4MP HD-TVI Mini IR Turret with 2.9mm Lens - Grey Monitor your property with the miniature dark-gray aluminum 4MP Outdoor HD-TVI Mini-Turret Camera with Night Vision from Speco Technologies. Featuring a 4MP CMOS sensor and a 2.9mm fixed lens, this camera transmits video at resolutions up to 2560 x 1440 at 15 fps. The camera is equipped with IR LEDs for up to 35ft of night vision, enabling you to capture video in even total darkness. Designed for outdoor use, the camera is housed in an IP66-rated weather-resistant enclosure. The UTC Up-the-Coax connection allows for OSD control of the camera. Features: Up to 2560 x 1440 resolution video at 15 fps over coax 12 built-in IR LEDs for up to 35ft of night vision Signal distance up to 1600ft Progressive scanning system Automatic gain control Automatic white balance Internal synchronization Runs on 12 VDC power supply available separately Vandal-resistant cast aluminum enclosure IP66 rated for outdoor use FCC and RoHS certified Miniature form factor, suitable for use in vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King (YTX30L-BS94)
- IMICRO 2.4GHz Wireless Vertical Ergonomic Optical Mouse (MO-WVEO01)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- SPECO TECHNOLOGIES 28" 4K LED Monitor (M284K2)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- DURABLUE Durablue 20-1821r 2 Piece Front Spindle Nuts - Bullet Aluminum 14 x 1. 5 mm; Red Anodize (20-1821r)
- SYNOLOGY - Network Surveillance Camera - Turret - Taa Compliant (TC500)
- SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
- Speco Technologies Closed Circuit TV Systems & Accessories